Benner-Nawman UP-B41 Clean Cutter | Graybar Store
Benner-Nawman - Clean Cutter - UP-B41
+ / - Hover over image to Zoom
Other Views

    Clean Cutter

    Manufacturer: Benner-Nawman
    Manufacturer #: UP-B41
    SKU: 88037150
    $50.41
    Checking Pricing
         
    Tool Application:Cable TV Installers; Electrical Contractors; Motor Assembly Companies; Telephone Companies
    Capacity:2 (Copper) AWG; 2/0 (Aluminum) AWG
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # UP-B41
    • Capacity 2 (Copper) AWG; 2/0 (Aluminum) AWG
    • Overall Length (Inches) 8
    • Tool Application Cable TV Installers; Electrical Contractors; Motor Assembly Companies; Telephone Companies
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Clean Cutter, Tool Application: Cable TV Installers; Electrical Contractors; Motor Assembly Companies and Anyone Who Needs to Cut Wire and Cables; Telephone Companies, Overall Length (Inches): 8 in, Capacity: 2 (Copper) AWG; 2/0 (Aluminum) AWG