Bussmann (Eaton) CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 5.5kV | Graybar Store
Bussmann (Eaton) - CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 5.5kV
+ / - Hover over image to Zoom
Other Views

    CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 5.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 2 Dia x 12.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Price
    5CLE-20E
    25799606
    50 (RMS Symmetrical) kA
    5.5 kV
    ANSI C37.46
    20A
    Visual Indicator
    $
    419
    .22
    /
    EA
    25799606
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    $
    419
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5CLE-25E
    25799611
    50 (RMS Symmetrical) kA
    5.5 kV
    ANSI C37.46
    25A
    Visual Indicator
    $
    486
    .07
    /
    EA
    25799611
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Standard
    ANSI C37.46
    Amps
    25A
    Type of Indicators
    Visual Indicator
    $
    486
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5CLE-15E
    25799600
    50 (RMS Symmetrical) kA
    5.5 kV
    ANSI C37.46
    15A
    Visual Indicator
    $
    486
    .07
    /
    EA
    25799600
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    5.5 kV
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    $
    486
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799606 SKU, 25799606 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Price
    $
    419
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799611 SKU, 25799611 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    25A
    Type of Indicators
    Visual Indicator
    Price
    $
    486
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799600 SKU, 25799600 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Price
    $
    486
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available