Bussmann (Eaton) CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 2.75kV | Graybar Store
Bussmann (Eaton) - CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 2.75kV
+ / - Hover over image to Zoom
Other Views

    CLE Long Construction Type E-Rated Medium Voltage General Purpose Fuse, 2.75kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 10.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    Price
    2CLE-125E
    25799542
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    125A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    968
    .16
    /
    EA
    25799542
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    968
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-20E
    25799992
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    ANSI C37.46
    20A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    468
    .28
    /
    EA
    25799992
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    468
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-40E
    25800000
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    40A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA
    25800000
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-65E
    25800003
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    65A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA
    25800003
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-50E
    25800002
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    50A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA
    25800002
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-200E
    25799991
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    200A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1113
    .40
    /
    EA
    25799991
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    200A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1113
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-80E
    25800004
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    80A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    598
    .68
    /
    EA
    25800004
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    598
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-15E
    25799990
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    ANSI C37.46
    15A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    468
    .28
    /
    EA
    25799990
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    468
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-150E
    25799989
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    150A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    999
    .78
    /
    EA
    25799989
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    999
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CLE-30E
    25799997
    50 (RMS Symmetrical) kA
    2.75 kV
    50 Hz; 60 Hz
    Ferrule End
    ANSI C37.46
    30A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA
    25799997
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    2.75 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    589
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799542 SKU, 25799542 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    968
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799992 SKU, 25799992 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Standard
    ANSI C37.46
    Amps
    20A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    468
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25800000 SKU, 25800000 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    40A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    589
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25800003 SKU, 25800003 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    589
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25800002 SKU, 25800002 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    589
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799991 SKU, 25799991 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    200A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1113
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25800004 SKU, 25800004 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    598
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799990 SKU, 25799990 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Standard
    ANSI C37.46
    Amps
    15A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    468
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799989 SKU, 25799989 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    999
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799997 SKU, 25799997 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    589
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available