Bogen C100 Classic Series Public Address Amplifiers | Graybar Store
Bogen - Classic Series Public Address Amplifiers - C100
+ / - Hover over image to Zoom
Other Views

    Classic Series Public Address Amplifiers

    Manufacturer: Bogen
    Manufacturer #: C100
    SKU: 95010947
    $548.46
    Checking Pricing
         
    Watts:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # C100
    • Watts 100
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    C100 classic public address amplifier has 100 watts, 4 inputs and output for tape recorder or booster amp.
    • 3 models: 35, 60 and 100 watts
    • 4 inputs: 1 MIC (Lo-Z), 1 AUX (Hi-Z), 1 TEL, plus 1 selectable MIC or AUX
    • Each input controlled by an independent volume control
    • Treble and bass controls
    • AUX muting by external contact closure for push-to-talk microphones
    • TEL input for telephone paging applications
    • TEL input voice-activated (VOX) mute over AUX input
    • Variable threshold for TEL input voice-activated AUX mute
    • Outputs for 4-Ohm (direct), 8-Ohm (C35 and C60 models only), and 16-Ohm, 25V and 70V speaker systems (transformer coupled)
    • Listed to UL Standard 60065 for U.S. and Canada