Greenlee 77HP-G/6A Classic 77 Series Tone Generators | Graybar Store
Greenlee - Classic 77 Series Tone Generators - 77HP-G/6A
+ / - Hover over image to Zoom
Other Views

    Classic 77 Series Tone Generators

    Manufacturer: Greenlee
    Manufacturer #: 77HP-G/6A
    SKU: 25312555
    $66.91
    Checking Pricing
         
    Tool Application:Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type:Audible
    Power Source:(1) 9V Battery
    Kit Includes:Tone Generator, ABN Clips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 77HP-G/6A
    • Display Type Audible
    • Kit Includes Tone Generator, ABN Clips
    • Power Source (1) 9V Battery
    Product Overview:
    Tone Generator, High-Powered, Continuity and Polarity LED, External Warble Select, RJ11 and RJ45 Socket, Lanyard, Short Circuit LED/Beeper, Dual Line Modular LED, ABN Clips, 4.6 V DC Talk Battery, 10 dBm Output Power, 150V DC Protection, 9V DC Battery