Greenlee 77HP-G Classic 77 Series Tone Generators | Graybar Store
Greenlee - Classic 77 Series Tone Generators - 77HP-G
+ / - Hover over image to Zoom
Other Views

    Classic 77 Series Tone Generators

    Manufacturer: Greenlee
    Manufacturer #: 77HP-G
    SKU: 25312554
    $58.48
    Checking Pricing
         
    Tool Application:Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type:Audible
    Power Source:(1) 9V Battery
    Kit Includes:Tone Generator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 77HP-G
    • Display Type Audible
    • Kit Includes Tone Generator
    • Power Source (1) 9V Battery
    Product Overview:
    High power tone generator
    • Each unit provides four basic functions of tone signal, continuity testing, talk battery supply and line polarity confirmation
    • Tests polarity on lines one and two through modular plug
    • Female connector and comes with an adaptor
    • Short circuit LED beeper
    • Battery operated