Greenlee Classic 77 Series Tone Generators | Graybar Store
Greenlee - Classic 77 Series Tone Generators
+ / - Hover over image to Zoom
Other Views

    Classic 77 Series Tone Generators

    Manufacturer: Greenlee
         

    High power tone generator

    • Each unit provides four basic functions of tone signal, continuity testing, talk battery supply and line polarity confirmation
    • Tests polarity on lines one and two through modular plug
    • Female connector and comes with an adaptor
    • Short circuit LED beeper
    • Battery operated
    See More >>
    • Manufacturer Greenlee
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tool Application
    Display Type
    Power Source
    Kit Includes
    Price
    77HP-G
    25312554
    Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Audible
    (1) 9V Battery
    Tone Generator
    $
    58
    .48
    /
    EA
    25312554
    Tool Application
    Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type
    Audible
    Power Source
    (1) 9V Battery
    Kit Includes
    Tone Generator
    $
    58
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    77HP-G/6A
    25312555
    Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Audible
    (1) 9V Battery
    Tone Generator, ABN Clips
    $
    66
    .91
    /
    EA
    25312555
    Tool Application
    Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type
    Audible
    Power Source
    (1) 9V Battery
    Kit Includes
    Tone Generator, ABN Clips
    $
    66
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312554 SKU, 25312554 ANALYTICS...
    Power Source
    (1) 9V Battery
    Kit Includes
    Tone Generator
    Price
    $
    58
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312555 SKU, 25312555 ANALYTICS...
    Power Source
    (1) 9V Battery
    Kit Includes
    Tone Generator, ABN Clips
    Price
    $
    66
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available