Bussmann (Eaton) T60400-1C T600 Series Class T 400A 600V 1 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - T600 Series Class T 400A 600V 1 Pole Fuse Block With Box Lug - T60400-1C
+ / - Hover over image to Zoom
Other Views

    T600 Series Class T 400A 600V 1 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T60400-1C
    SKU: 89009517
    $172.43
    Checking Pricing
         
    Amps:201 to 400A
    Voltage Rating:600 V
    Pole:1-Pole
    Additional Features:Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    Use With:Class T Fuses
    Standard:CE; CSA Certified; UL 4248; UL Listed
    Connection:Box Lug
    Material:Glass Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T60400-1C
    • Application 600Vac/dc or Less Control Systems; 600Vac/dc or Less Individual Control Circuits
    • Additional Features Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    • Amps 201 to 400A
    • Fuse Type T
    • Pole 1-Pole
    • Material Glass Polyester
    Product Overview:
    Eaton® Bussmann Series Class T Fuse Block, Amps: 201 to 400 A, Voltage Rating: 600 V, T, CE; CSA Certified; UL 4248; UL Listed, Pole: 1