Bussmann (Eaton) KWN-R-3 Limitron™ KWN R Class RK1 3A 250V Fast Acting Fuse | Graybar Store
Bussmann (Eaton) - Limitron™ KWN R Class RK1 3A 250V Fast Acting Fuse - KWN-R-3
+ / - Hover over image to Zoom
Other Views

    Limitron™ KWN R Class RK1 3A 250V Fast Acting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KWN-R-3
    SKU: 88052252
    $35.09
    Checking Pricing
         
    Interrupt Rating:20 at 250 V DC kA; 200 at 250 V AC kA
    Voltage Rating:250 V
    Class:RK1
    Standard:CE; CSA Certified; UL Listed
    Amps:3A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KWN-R-3
    • Application Inverters; Panel Boards; Photovoltaic Systems
    • Amps 3A
    • Fuse Dimension 0.56 Dia x 2 L in
    • Fuse Type Fast-Acting
    • Voltage Rating 250 V
    • Class RK1
    • Interrupt Rating 20 at 250 V DC kA; 200 at 250 V AC kA
    • Standard CE; CSA Certified; UL Listed
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Limitron™ Class RK1 Fuse, Amps: 3 A, Voltage Rating: 250 V, CE; CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.56 Dia x 2 L in