Bussmann (Eaton) NO.2661-R Class R 100A 250/600V Fuse Reducer | Graybar Store
Bussmann (Eaton) - Class R 100A 250/600V Fuse Reducer - NO.2661-R
+ / - Hover over image to Zoom
Other Views

    Class R 100A 250/600V Fuse Reducer

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.2661-R
    SKU: 88315283
    $334.21
    Checking Pricing
         
    Voltage Rating:250/600V
    Fuseblock Amp Size:600
    Amps:100A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.2661-R
    • Amps 100A
    • Fuse Type Class R Fuses (FRN-R/LPN-RK/FRS-R/LPS-RK/KTN-R and KTS-R)
    Product Overview:
    Class R 100A 250/600V fuse reducers (pair) for 600A fuse block. Fuse types FRN R/LPN RK/FRS R/LPS RK/KTN R/KTS R.
    • Fuse reducers install on fuses and permit smaller size fuses to be used in larger amp size switches and blocks.
    • Reducers will fit into any panel or switch including the dead-front type.
    • Strong contact is maintained both mechanically and electrically.
    • UL Listed.
    • There are no reducers to go from 250V to 600V.
    • There are no reducers for switching from one fuse class to another.
    • There are no reducers for Class T or Class L fuses.