Square D (Schneider Electric) DRK600 Class R Fuse Kit | Graybar Store
Square D (Schneider Electric) - Class R Fuse Kit - DRK600
+ / - Hover over image to Zoom
Other Views

    Class R Fuse Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DRK600
    SKU: 88239414
    $92.36
    Checking Pricing
         
    Amps:600A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DRK600
    • Voltage (Volts) 240 V
    • Amps 600A
    • Accessory Type Safety Switch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class R Fuse Kit, 600A, 240V AC