Bussmann (Eaton) JM60100-3MW14 JM Series Class J 100A 600V 3 Pole Power Distribution Fuse Block | Graybar Store
Bussmann (Eaton) - JM Series Class J 100A 600V 3 Pole Power Distribution Fuse Block - JM60100-3MW14
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 100A 600V 3 Pole Power Distribution Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60100-3MW14
    SKU: 25641294
    $141.57
    Checking Pricing
         
    Additional Features:Optional IP20 finger-safe covers in indicating and non-indicating versions. Order one for each pole.
    Voltage Rating:600 V
    Use With:Class J Fuses
    Standard:CSA Certified, Class 6225-01, File 47235; UL Listed E14853 - IZLT
    Pole:3-Pole
    Amps:100A
    Material:Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60100-3MW14
    • Mounting Style DIN Rail; Panel
    • Additional Features Optional IP20 finger-safe covers in indicating and non-indicating versions. Order one for each pole.
    • Amps 100A
    • Fuse Type J
    • Pole 3-Pole
    • Material Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    • Use With Class J Fuses
    • Voltage Rating 600 V
    • Standard CSA Certified, Class 6225-01, File 47235; UL Listed E14853 - IZLT
    • SKU Spec Sheet
      JM60100-3MW14 Specification Sheet
      JM60100-3MW14 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Class J Power Distribution Fuse Block, Amps: 100 A, Voltage Rating: 600 V, J, CSA Certified, Class 6225 01, File 47235; UL Listed E14853 IZLT, Pole: 3