Bussmann (Eaton) JM60060-3CR JM Series Class J 60A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - JM Series Class J 60A 600V 1 Pole  Modular Knifeblade Fuse Block With Box Lug - JM60060-3CR
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 60A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60060-3CR
    SKU: 25693044
    $83.02
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600 V
    Pole:3-Pole
    Additional Features:Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With:Class J Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection:Box Lug
    Material:Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60060-3CR
    • Mounting Style DIN Rail; Panel
    • Additional Features Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    • Amps 60A
    • Fuse Type J
    • Pole 3-Pole
    • Material Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    • Use With Class J Fuses
    • Voltage Rating 600 V
    • Connection Box Lug
    • Standard CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    • SKU Spec Sheet
      JM60060-3CR Specification Sheet
      JM60060-3CR Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Class J Modular Ferrule Fuse Block, Amps: 60 A, Voltage Rating: 600 V, J, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Listed E14853 IZLT, Pole: 3