Bussmann (Eaton) JM60030-1CR JM Series Class J 30A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - JM Series Class J 30A 600V 1 Pole  Modular Knifeblade Fuse Block With Box Lug - JM60030-1CR
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 30A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60030-1CR
    SKU: 25693039
    $28.74
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Pole:1-Pole
    Additional Features:Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With:Class J Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection:Box Lug
    Material:Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60030-1CR
    • Mounting Style DIN Rail; Panel
    • Additional Features Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    • Amps 30A
    • Fuse Type J
    • Pole 1-Pole
    • Material Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Product Overview:
    Eaton® Bussmann Series Class J Modular Ferrule Fuse Block, Amps: 30 A, Voltage Rating: 600 V, J, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Listed E14853 IZLT, Pole: 1