Bussmann (Eaton) JM60400-1MW22 JM Series Class J 400A 600V 1 Pole Power Distribution Fuse Block | Graybar Store
Bussmann (Eaton) - JM Series Class J 400A 600V 1 Pole Power Distribution Fuse Block - JM60400-1MW22
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 400A 600V 1 Pole Power Distribution Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60400-1MW22
    SKU: 25620579
    $396.62
    Checking Pricing
         
    Additional Features:Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Voltage Rating:600 V
    Use With:Class J Fuses
    Standard:CSA; UL
    Pole:1-Pole
    Connection:Double Box Lug
    Amps:400A
    Material:Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60400-1MW22
    • Mounting Style DIN Rail; Panel
    • Additional Features Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    • Amps 400A
    • Fuse Type J
    • Pole 1-Pole
    • Material Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Product Overview:
    Eaton® Bussmann Series Class J Knifeblade Fuse Block, Amps: 400 A, Voltage Rating: 600 V, J, CSA; UL, Pole: 1