Bussmann (Eaton) JM60600-1CR JM Series Class J 600A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - JM Series Class J 600A 600V 1 Pole  Modular Knifeblade Fuse Block With Box Lug - JM60600-1CR
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 600A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60600-1CR
    SKU: 25442854
    $582.58
    Checking Pricing
         
    Amps:600A
    Voltage Rating:600 V
    Pole:1-Pole
    Additional Features:Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Use With:Class J Fuses
    Standard:CSA; UL
    Connection:Box Lug
    Material:Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60600-1CR
    • Mounting Style DIN Rail; Panel
    • Additional Features Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    • Amps 600A
    • Fuse Type J
    • Pole 1-Pole
    • Material Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Product Overview:
    Eaton® Bussmann Series Class J Knifeblade Fuse Block, Amps: 600 A, Voltage Rating: 600 V, J, CSA; UL, Pole: 1