Bussmann (Eaton) CVRI-J-60600 CVRI Series Class J 60A 600V Knifeblade Fuse Block Cover With Indicator | Graybar Store
Bussmann (Eaton) - CVRI Series Class J 60A 600V Knifeblade Fuse Block Cover With Indicator - CVRI-J-60600
+ / - Hover over image to Zoom
Other Views

    CVRI Series Class J 60A 600V Knifeblade Fuse Block Cover With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVRI-J-60600
    SKU: 25442838
    $79.71
    Checking Pricing
         
    Amps:452 to 600A
    Voltage Rating:600 V
    Additional Features:Standard fuse clip reinforcing springs enhance electrical contact
    Standard:UL
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVRI-J-60600
    • Additional Features Standard fuse clip reinforcing springs enhance electrical contact
    • Amps 452 to 600A
    • Fuse Type J
    • Pole 2-Pole
    Product Overview:
    Eaton® Bussmann Series Class J Knifeblade Fuse Block, Amps: 452 to 600 A, Voltage Rating: 600 V, J, UL, Pole: 2