Square D (Schneider Electric) GDJK600 Class J Fuse Adapter Kit For General Duty Safety Switches | Graybar Store
Square D (Schneider Electric) - Class J Fuse Adapter Kit For General Duty Safety Switches - GDJK600
+ / - Hover over image to Zoom
Other Views

    Class J Fuse Adapter Kit For General Duty Safety Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GDJK600
    SKU: 99488054
    $139.21
    Checking Pricing
         
    Fuseblock Amp Size:600 A
    Voltage Rating:240 V AC
    Use With:General Duty Safety Switch
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GDJK600
    • Amps 600A
    • Fuse Type J Fuse
    • Fuseblock Amp Size 600 A
    • Accessory Type Fuse Adapter Kit
    Product Overview:
    Class J Fuse Adapter Kit, Fuse Type: J Fuse, Amps: 600 A, Voltage Rating: 240 V AC, Fuseblock Amp Size: 600 A