Bussmann (Eaton) J-16 Class J 60A 600V Fuse Reducer For 100A Fuse Block | Graybar Store
Bussmann (Eaton) - Class J 60A 600V Fuse Reducer For 100A Fuse Block - J-16
+ / - Hover over image to Zoom
Other Views

    Class J 60A 600V Fuse Reducer For 100A Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J-16
    SKU: 88051538
    $45.33
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Fuseblock Amp Size:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J-16
    • Amps 60A
    • Fuse Type Class J Fuses (LPJ/JKS)
    • Fuseblock Amp Size 100
    Product Overview:
    Class J 60A 600V fuse reducers (pair) for 100A fuse block. Fuse types LPJ/JKS.
    • Reducers Fit Into Most Panels or Switches Including the Dead-Front Type
    • Strong Contact is Maintained Both Mechanically and Electrically
    • There Are No Reducers to Go From 250V to 600V or 600V to 250V
    • There Are No Reducers For Switching From One Class to Another
    • There Are No Reducers For Class T Fuses
    • Class L Fuses Do Not Require Reducers By Design