Bussmann (Eaton) JM60100-1MW14 Class J 600V 1 Pole Modular Knifeblade Fuse Block | Graybar Store
Bussmann (Eaton) - Class J 600V 1 Pole Modular Knifeblade Fuse Block - JM60100-1MW14
+ / - Hover over image to Zoom
Other Views

    Class J 600V 1 Pole Modular Knifeblade Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60100-1MW14
    SKU: 25641292
    $52.42
    Checking Pricing
         
    Amps:100A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60100-1MW14
    • Amps 100A
    • Fuse Type Class J Fuses
    • Pole 1-Pole
    Product Overview:
    Class J 100A 600V 1 pole modular knifeblade fuse block.
    • Combination Power Distribution Block and Fuse Block Reduces Wire Connections and Total Panel Components, Using 50% Less Panel Space and Reducing Installation Time and Labor by 33%
    • A 200kA Withstand Rating Helps Achieve a Higher Assembly Short Circuit Current Rating (SCCR) For Compliance With NEC Sections 110.10, 409.110(4), 409.22, 440.4(B), 670.3(A)(4) and 670.5
    • Optional See-Through Cover Enhances Safety With IP20 Finger-Safe Protection, Lockout/Tagout Capability and Open Circuit Indication