Bussmann (Eaton) CVR-RH-60030 CVR RH Series Class R and H 30A 600V Fuse Block Cover | Graybar Store
Bussmann (Eaton) - CVR RH Series Class R and H 30A 600V Fuse Block Cover - CVR-RH-60030
+ / - Hover over image to Zoom
Other Views

    CVR RH Series Class R and H 30A 600V Fuse Block Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVR-RH-60030
    SKU: 25693052
    $19.99
    Checking Pricing
         
    Amps:1/2 to 30A
    Voltage Rating:600 V
    Use With:Class H Block Covers
    Standard:CSA; RoHS Compliant; UL
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVR-RH-60030
    • Amps 1/2 to 30A
    • Fuse Type H
    • Material Thermoplastic
    Product Overview:
    Eaton® Bussmann Series Class H Block Cover, Amps: 1/2 to 30 A, Voltage Rating: 600 V, H, CSA; RoHS Compliant; UL