Bussmann (Eaton) NO.263 Class H and K 30A 250V Fuse Reducer | Graybar Store
Bussmann (Eaton) - Class H and K 30A 250V Fuse Reducer - NO.263
+ / - Hover over image to Zoom
Other Views

    Class H and K 30A 250V Fuse Reducer

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.263
    SKU: 88052811
    $20.88
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Fuseblock Amp Size:60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.263
    • Amps 30A
    • Fuse Type Class H and K Fuses (NON/REN/NOS/RES)
    • Fuseblock Amp Size 60
    Product Overview:
    Class H and K 30A 250V fuse reducers (pair) for 60A fuse block. Fuse types NON/REN/NOS/RES.
    • Reducers Fit Into Most Panels or Switches Including the Dead-Front Type
    • Strong Contact is Maintained Both Mechanically and Electrically
    • There Are No Reducers to Go From 250V to 600V or 600V to 250V
    • There Are No Reducers For Switching From One Class to Another
    • There Are No Reducers For Class T Fuses
    • Class L Fuses Do Not Require Reducers By Design