Fire-Lite Alarms MMF-301 Class B Addressable Mini-monitor Module | Graybar Store
     
Fire-Lite Alarms - Class B Addressable Mini-monitor Module - MMF-301
+ / - Hover over image to Zoom
Other Views

    Class B Addressable Mini-monitor Module

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: MMF-301
    SKU: 25079063
    $41.59
    Checking Pricing
         
    Temp. Rating:32F to 120 F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # MMF-301
    • Temp. Rating 32F to 120 F
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Addressable Mini-Monitor Module, One Style B (Class B) Initiating Device Circuit for Monitoring N/O Contact Devices, Does Not Include a Polling LED
    • Built-in type identification automatically identifies this device as a monitor module to the panel
    • Powered directly by two-wire SLC loop. No additional power required
    • High noise (EMF/RFI) immunity
    • Tinned, stripped leads for ease of wiring