Square D (Schneider Electric) 8903PBV11BV02 Class 8903 Type PB Lighting Contactors, 200A, 3-Pole, 120V Coil, Bus Mount | Graybar Store
Square D (Schneider Electric) - Class 8903 Type PB Lighting Contactors, 200A, 3-Pole, 120V Coil, Bus Mount - 8903PBV11BV02
+ / - Hover over image to Zoom
Other Views

    Class 8903 Type PB Lighting Contactors, 200A, 3-Pole, 120V Coil, Bus Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903PBV11BV02
    SKU: 22124675
    $5,166.67
    Checking Pricing
         
    Amperage Rating:200
    Poles:3
    Mount Type:Bus
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903PBV11BV02
    • Amperage Rating 200
    • Coil Voltage 120
    • Mount Type Bus
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Bus mount 200A 3-pole lighting contactor with 120V coil.