Square D (Schneider Electric) Class 8501K Universal Relays, Type KU, Flat Terminals, Socket Mount with Cover | Graybar Store
Square D (Schneider Electric) - Class 8501K Universal Relays, Type KU, Flat Terminals, Socket Mount with Cover
+ / - Hover over image to Zoom
Other Views

    Class 8501K Universal Relays, Type KU, Flat Terminals, Socket Mount with Cover

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Poles
    Additional Features
    Amperage Rating
    Voltage Rating
    Coil Voltage
    Contact Operation
    Price
    8501KUDR13V53
    25668477
    3
    Standard Cover With LED
    10 A
    250 V AC
    24 V DC
    $
    29
    .42
    /
    EA
    25668477
    Poles
    3
    Additional Features
    Standard Cover With LED
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V DC
    Contact Operation
    $
    29
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8501KUR12V20
    25668479
    2
    Standard Cover With LED
    10 A
    250 V AC
    120 V AC
    2 NC; 2 NO
    $
    27
    .15
    /
    EA
    25668479
    Poles
    2
    Additional Features
    Standard Cover With LED
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    120 V AC
    Contact Operation
    2 NC; 2 NO
    $
    27
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8501KUR13V20
    25668482
    3
    Standard Cover With LED
    10 A
    250 V AC
    120 V AC
    3 NC; 3 NO
    $
    29
    .42
    /
    EA
    25668482
    Poles
    3
    Additional Features
    Standard Cover With LED
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    120 V AC
    Contact Operation
    3 NC; 3 NO
    $
    29
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8501KUDR12V53
    25668475
    2
    Standard Cover With LED
    10 A
    250 V AC
    24 V DC
    $
    27
    .15
    /
    EA
    25668475
    Poles
    2
    Additional Features
    Standard Cover With LED
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V DC
    Contact Operation
    $
    27
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8501KUR13V14
    25668481
    3
    Standard Cover With LED
    10 A
    250 V AC
    24 V AC
    3 NC; 3 NO
    $
    29
    .42
    /
    EA
    25668481
    Poles
    3
    Additional Features
    Standard Cover With LED
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V AC
    Contact Operation
    3 NC; 3 NO
    $
    29
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668477 SKU, 25668477 ANALYTICS...
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V DC
    Contact Operation
    Price
    $
    29
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668479 SKU, 25668479 ANALYTICS...
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    120 V AC
    Contact Operation
    2 NC; 2 NO
    Price
    $
    27
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668482 SKU, 25668482 ANALYTICS...
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    120 V AC
    Contact Operation
    3 NC; 3 NO
    Price
    $
    29
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668475 SKU, 25668475 ANALYTICS...
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V DC
    Contact Operation
    Price
    $
    27
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668481 SKU, 25668481 ANALYTICS...
    Amperage Rating
    10 A
    Voltage Rating
    250 V AC
    Coil Voltage
    24 V AC
    Contact Operation
    3 NC; 3 NO
    Price
    $
    29
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available