Edwards Signaling 598 Class 2 Signaling Transformer | Graybar Store
Edwards Signaling - Class 2 Signaling Transformer - 598
+ / - Hover over image to Zoom
Other Views

    Class 2 Signaling Transformer

    Manufacturer: Edwards Signaling
    Manufacturer #: 598
    SKU: 88086107
    $28.54
    Checking Pricing
         
    VA Rating:20 VA; 30 VA
    Use With:Class 2 Signaling Transformers
    Secondary Voltage:8 V AC; 16 V
    Primary Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 598
    • Primary Voltage 120 V AC
    • Secondary Voltage 8 V AC; 16 V
    • VA Rating 20 VA; 30 VA
    • Use With Class 2 Signaling Transformers
    • Country of Origin CN - China
    Product Overview:
    590 Series Class 2 Signaling Transformer, VA Rating: 20 VA; 30 VA, Primary Voltage: 120 V AC, Secondary Voltage: 8 V AC; 16 V AC; 24 V AC, Class 2 Signaling Transformers