Edwards Signaling 596 Class 2 Signaling Transformer | Graybar Store
Edwards Signaling - Class 2 Signaling Transformer - 596
+ / - Hover over image to Zoom
Other Views

    Class 2 Signaling Transformer

    Manufacturer: Edwards Signaling
    Manufacturer #: 596
    SKU: 88086106
    $22.27
    Checking Pricing
         
    VA Rating:10 VA; 15 VA
    Use With:Class 2 Signaling Transformers
    Secondary Voltage:6 V AC; 12 V
    Primary Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 596
    • Primary Voltage 120 V AC
    • Secondary Voltage 6 V AC; 12 V
    • VA Rating 10 VA; 15 VA
    • Use With Class 2 Signaling Transformers
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    590 Series Class 2 Signaling Transformer, VA Rating: 10 VA; 15 VA, Primary Voltage: 120 V AC, Secondary Voltage: 6 V AC; 12 V AC; 18 V AC, Class 2 Signaling Transformers