Bridgeport Fittings Class 2 Signaling Transformer, 120 Vac, High Power, Long Wire Runs | Graybar Store
Bridgeport Fittings - Class 2 Signaling Transformer, 120 Vac, High Power, Long Wire Runs
+ / - Hover over image to Zoom
Other Views

    Class 2 Signaling Transformer, 120 Vac, High Power, Long Wire Runs

    Manufacturer: Bridgeport Fittings
         

    • Manufacturer Bridgeport Fittings
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    VA Rating
    Use With
    Secondary Voltage
    Primary Voltage
    Price
    T-602
    25234568
    10 VA; 20 VA
    Class 2 Signaling Transformers
    8 V AC; 16 V
    120 V AC
    $
    23
    .55
    /
    EA
    25234568
    VA Rating
    10 VA; 20 VA
    Use With
    Class 2 Signaling Transformers
    Secondary Voltage
    8 V AC; 16 V
    Primary Voltage
    120 V AC
    $
    23
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T-603
    25234569
    20 VA; 30 VA
    Class 2 Signaling Transformers
    8 V AC; 16 V
    120 V AC
    $
    27
    .16
    /
    EA
    25234569
    VA Rating
    20 VA; 30 VA
    Use With
    Class 2 Signaling Transformers
    Secondary Voltage
    8 V AC; 16 V
    Primary Voltage
    120 V AC
    $
    27
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25234568 SKU, 25234568 ANALYTICS...
    Secondary Voltage
    8 V AC; 16 V
    Primary Voltage
    120 V AC
    Price
    $
    23
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25234569 SKU, 25234569 ANALYTICS...
    Secondary Voltage
    8 V AC; 16 V
    Primary Voltage
    120 V AC
    Price
    $
    27
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available