Salisbury Class 1 Lineman Gloves | Graybar Store
Salisbury - Class 1 Lineman Gloves
+ / - Hover over image to Zoom
Other Views

    Class 1 Lineman Gloves

    Manufacturer: Salisbury
         

    Class 1 Red Linemen's Gloves with straight cuff feature natural rubber construction that renders the needed dielectric properties with flexibility, strength as well as durability.

    • Manufacturer Salisbury
    • Application Lineman
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Glove Material Type
    Color
    Size
    Glove Type
    Price
    E114R/10
    25651731
    Type I Natural Rubber
    Red
    10
    Insulated
    $
    100
    .70
    /
    EA
    25651731
    Glove Material Type
    Type I Natural Rubber
    Color
    Red
    Size
    10
    Glove Type
    Insulated
    $
    100
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E114R/8
    25651733
    Type I Natural Rubber
    Red
    8
    Insulated
    $
    100
    .70
    /
    EA
    25651733
    Glove Material Type
    Type I Natural Rubber
    Color
    Red
    Size
    8
    Glove Type
    Insulated
    $
    100
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E114R/11
    25651732
    Type I Natural Rubber
    Red
    11
    Insulated
    $
    100
    .70
    /
    EA
    25651732
    Glove Material Type
    Type I Natural Rubber
    Color
    Red
    Size
    11
    Glove Type
    Insulated
    $
    100
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E114R/9
    25651734
    Type I Natural Rubber
    Red
    9
    Insulated
    $
    100
    .70
    /
    EA
    25651734
    Glove Material Type
    Type I Natural Rubber
    Color
    Red
    Size
    9
    Glove Type
    Insulated
    $
    100
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651731 SKU, 25651731 ANALYTICS...
    Size
    10
    Glove Type
    Insulated
    Price
    $
    100
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651733 SKU, 25651733 ANALYTICS...
    Size
    8
    Glove Type
    Insulated
    Price
    $
    100
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651732 SKU, 25651732 ANALYTICS...
    Size
    11
    Glove Type
    Insulated
    Price
    $
    100
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651734 SKU, 25651734 ANALYTICS...
    Size
    9
    Glove Type
    Insulated
    Price
    $
    100
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available