Salisbury by Honeywell - Lineman Gloves, Class 00, Rubber
+ / - Hover over image to Zoom
Other Views

Lineman Gloves, Class 00, Rubber

Manufacturer: Salisbury by Honeywell
     

Linemen Gloves have a proof test voltage rating of 2,500 AC/10,000 DC and a maximum use voltage rating of 500 AC/750DC and are identified by a beige label. Meets or exceeds ASTM D120 and IEC EN60903 Standards.

  • Manufacturer Salisbury by Honeywell
  • Application Hand Shock Protection
Select Filter Options Below ( 9 items found )
Mfg Part #
SKU
Glove Material Type
Color
Size
Glove Type
Price
E0011B/9
25262130
Natural Rubber
Black
9
Rubber Insulating Glove
$
67
.21
/
EA
25262130
Glove Material Type
Natural Rubber
Color
Black
Size
9
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/10
25316916
Natural Rubber
Black
10
Rubber Insulating Glove
$
67
.21
/
EA
25316916
Glove Material Type
Natural Rubber
Color
Black
Size
10
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/10H
25238813
Natural Rubber
Black
10.5
Rubber Insulating Glove
$
89
.75
/
EA
25238813
Glove Material Type
Natural Rubber
Color
Black
Size
10.5
Glove Type
Rubber Insulating Glove
$
89
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/8
25316915
Natural Rubber
Black
8
Rubber Insulating Glove
$
67
.21
/
EA
25316915
Glove Material Type
Natural Rubber
Color
Black
Size
8
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/11
25316917
Natural Rubber
Black
11
Rubber Insulating Glove
$
67
.21
/
EA
25316917
Glove Material Type
Natural Rubber
Color
Black
Size
11
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/12
25399248
Natural Rubber
Black
12
Rubber Insulating Glove
$
89
.75
/
EA
25399248
Glove Material Type
Natural Rubber
Color
Black
Size
12
Glove Type
Rubber Insulating Glove
$
89
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/9H
25401474
Natural Rubber
Black
9.5
Rubber Insulating Glove
$
67
.21
/
EA
25401474
Glove Material Type
Natural Rubber
Color
Black
Size
9.5
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/8H
25401472
Natural Rubber
Black
8.5
Rubber Insulating Glove
$
67
.21
/
EA
25401472
Glove Material Type
Natural Rubber
Color
Black
Size
8.5
Glove Type
Rubber Insulating Glove
$
67
.21
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
E0011B/7
25399247
Natural Rubber
Black
7
Rubber Insulating Glove
$
89
.75
/
EA
25399247
Glove Material Type
Natural Rubber
Color
Black
Size
7
Glove Type
Rubber Insulating Glove
$
89
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25262130 SKU, 25262130 ANALYTICS...
Size
9
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25316916 SKU, 25316916 ANALYTICS...
Size
10
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25238813 SKU, 25238813 ANALYTICS...
Size
10.5
Glove Type
Rubber Insulating Glove
Price
$
89
.75
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25316915 SKU, 25316915 ANALYTICS...
Size
8
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25316917 SKU, 25316917 ANALYTICS...
Size
11
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25399248 SKU, 25399248 ANALYTICS...
Size
12
Glove Type
Rubber Insulating Glove
Price
$
89
.75
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25401474 SKU, 25401474 ANALYTICS...
Size
9.5
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25401472 SKU, 25401472 ANALYTICS...
Size
8.5
Glove Type
Rubber Insulating Glove
Price
$
67
.21
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25399247 SKU, 25399247 ANALYTICS...
Size
7
Glove Type
Rubber Insulating Glove
Price
$
89
.75
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available