Salisbury E0014BL/11 Class 00 Epdm Insulating Glove | Graybar Store
Salisbury - Class 00 Epdm Insulating Glove - E0014BL/11
+ / - Hover over image to Zoom
Other Views

    Class 00 Epdm Insulating Glove

    Manufacturer: Salisbury
    Manufacturer #: E0014BL/11
    SKU: 94036521
    $58.13
    Checking Pricing
         
    Glove Material Type:Ethylene Propylene Diene Terpolymer
    Color:Blue
    Size:L (11)
    Glove Type:Insulated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E0014BL/11
    • Color Blue
    • Size L (11)
    • Application Lineman
    • Glove Material Type Ethylene Propylene Diene Terpolymer
    • Glove Type Insulated
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 00 Gloves, Glove Type: Insulated, Size: L (11), Blue, Glove Material Type: Ethylene Propylene Diene Terpolymer