Salisbury E014R/9 Class 0 Low Voltage Lineman Gloves | Graybar Store
Salisbury - Class 0 Low Voltage Lineman Gloves - E014R/9
+ / - Hover over image to Zoom
Other Views

    Class 0 Low Voltage Lineman Gloves

    Manufacturer: Salisbury
    Manufacturer #: E014R/9
    SKU: 99421864
    $62.72
    Checking Pricing
         
    Glove Material Type:Type I Natural Rubber
    Color:Red
    Size:9
    Glove Type:Insulated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E014R/9
    • Color Red
    • Size 9
    • Application Lineman
    • Glove Material Type Type I Natural Rubber
    • Glove Type Insulated
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 0 Low Voltage Gloves, Glove Type: Insulated, Size: 9, Red, Glove Material Type: Type I Natural Rubber