Salisbury Lineman Gloves, Class 0, Rubber | Graybar Store
Salisbury - Lineman Gloves, Class 0, Rubber
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves, Class 0, Rubber

    Manufacturer: Salisbury
         

    Salisbury Electricians Gloves are superior-performing, rubber insulated gloves that combine high dielectric and physical strength, flexibility and durability.

    These Class 0 Gloves are made of natural rubber and feature a curved hand design for maximum comfort. They will provide superior protection when working with a maximum of 500V AC.
    See More >>
    • Manufacturer Salisbury
    • Application Hand Shock Protection
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Glove Material Type
    Size
    Color
    Glove Type
    Price
    E011B/9
    99880013
    Type I Natural Rubber
    9
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    99880013
    Glove Material Type
    Type I Natural Rubber
    Size
    9
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/10
    98415423
    Type I Natural Rubber
    10
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    98415423
    Glove Material Type
    Type I Natural Rubber
    Size
    10
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/8
    99880011
    Type I Natural Rubber
    8
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    99880011
    Glove Material Type
    Type I Natural Rubber
    Size
    8
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/11
    99880017
    Type I Natural Rubber
    11
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    99880017
    Glove Material Type
    Type I Natural Rubber
    Size
    11
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/8H
    99880012
    Type I Natural Rubber
    8.5
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    99880012
    Glove Material Type
    Type I Natural Rubber
    Size
    8.5
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/12
    22014256
    Type I Natural Rubber
    12
    Black
    Rubber Insulating Glove
    $
    64
    .34
    /
    EA
    22014256
    Glove Material Type
    Type I Natural Rubber
    Size
    12
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    64
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/7
    99844989
    Type I Natural Rubber
    7
    Black
    Rubber Insulating Glove
    $
    96
    .51
    /
    EA
    99844989
    Glove Material Type
    Type I Natural Rubber
    Size
    7
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    96
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/11H/T2
    99570143
    Type I Natural Rubber
    11.5
    Black
    Rubber Insulating Glove
    $
    108
    .84
    /
    EA
    99570143
    Glove Material Type
    Type I Natural Rubber
    Size
    11.5
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    108
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/9H
    25086030
    Type I Natural Rubber
    9.5
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    25086030
    Glove Material Type
    Type I Natural Rubber
    Size
    9.5
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011B/10H
    99417994
    Type I Natural Rubber
    10.5
    Black
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA
    99417994
    Glove Material Type
    Type I Natural Rubber
    Size
    10.5
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99880013 SKU, 99880013 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98415423 SKU, 98415423 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99880011 SKU, 99880011 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99880017 SKU, 99880017 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99880012 SKU, 99880012 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22014256 SKU, 22014256 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    64
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99844989 SKU, 99844989 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    96
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570143 SKU, 99570143 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    108
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086030 SKU, 25086030 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99417994 SKU, 99417994 ANALYTICS...
    Color
    Black
    Glove Type
    Rubber Insulating Glove
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available