Salisbury by Honeywell - Class 0 Lineman Glove Kit - GK011B/8
+ / - Hover over image to Zoom
Other Views

Class 0 Lineman Glove Kit

Manufacturer: Salisbury by Honeywell
Manufacturer #: GK011B/8
SKU: 25401520
Checking Pricing
     
Glove Material Type:Natural Rubber
Size:8
Color:Black
Glove Type:Leather Glove Protector
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # GK011B/8
  • Color Black
  • Size 8
  • Application Lineman
  • Glove Material Type Natural Rubber
  • Glove Type Leather Glove Protector
Product Overview:
Lineman glove kit with leather protectors, bag and black class 0 gloves, Size 8. AC Max. Use Voltage- 1000, AC Test Voltage- 5000.