Salisbury by Honeywell Class 0 Glove Kit With Weather Protectors Bag Lineman | Graybar Store
Salisbury by Honeywell - Class 0 Glove Kit With Weather Protectors Bag Lineman
+ / - Hover over image to Zoom
Other Views

    Class 0 Glove Kit With Weather Protectors Bag Lineman

    Manufacturer: Salisbury by Honeywell
         

    Salisburys insulating rubber gloves are necessary for every electrical workers complete safety.

    • Manufacturer Salisbury by Honeywell
    • Application Lineman
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Glove Material Type
    Size
    Color
    Glove Type
    Price
    GK0011BL/9
    25401720
    Rubber
    9
    Blue
    Glove Kit
    $
    161
    .12
    /
    EA
    25401720
    Glove Material Type
    Rubber
    Size
    9
    Color
    Blue
    Glove Type
    Glove Kit
    $
    161
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GK011B/10
    25401516
    Rubber
    10
    Black
    Glove Kit
    $
    134
    .16
    /
    EA
    25401516
    Glove Material Type
    Rubber
    Size
    10
    Color
    Black
    Glove Type
    Glove Kit
    $
    134
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GK011B/9
    25401521
    Rubber
    9
    Black
    Glove Kit
    $
    125
    .59
    /
    EA
    25401521
    Glove Material Type
    Rubber
    Size
    9
    Color
    Black
    Glove Type
    Glove Kit
    $
    125
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GK011BL/10
    25194141
    Rubber
    9
    Blue
    Low Volt 1000 Class 0
    $
    133
    .70
    /
    EA
    25194141
    Glove Material Type
    Rubber
    Size
    9
    Color
    Blue
    Glove Type
    Low Volt 1000 Class 0
    $
    133
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GK011BL/9
    25194139
    Rubber
    10
    Blue
    Insulating Glove Ki
    $
    133
    .70
    /
    EA
    25194139
    Glove Material Type
    Rubber
    Size
    10
    Color
    Blue
    Glove Type
    Insulating Glove Ki
    $
    133
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GK011B/8
    25401520
    Natural Rubber
    8
    Black
    Leather Glove Protector
    $
    125
    .59
    /
    EA
    25401520
    Glove Material Type
    Natural Rubber
    Size
    8
    Color
    Black
    Glove Type
    Leather Glove Protector
    $
    125
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401720 SKU, 25401720 ANALYTICS...
    Color
    Blue
    Glove Type
    Glove Kit
    Price
    $
    161
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401516 SKU, 25401516 ANALYTICS...
    Color
    Black
    Glove Type
    Glove Kit
    Price
    $
    134
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401521 SKU, 25401521 ANALYTICS...
    Color
    Black
    Glove Type
    Glove Kit
    Price
    $
    125
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25194141 SKU, 25194141 ANALYTICS...
    Color
    Blue
    Glove Type
    Low Volt 1000 Class 0
    Price
    $
    133
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25194139 SKU, 25194139 ANALYTICS...
    Color
    Blue
    Glove Type
    Insulating Glove Ki
    Price
    $
    133
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401520 SKU, 25401520 ANALYTICS...
    Color
    Black
    Glove Type
    Leather Glove Protector
    Price
    $
    125
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available