Salisbury E011BL/9H Class 0 EPDM Lineman Gloves, Size 9.5 | Graybar Store
Salisbury - Class 0 EPDM Lineman Gloves, Size 9.5 - E011BL/9H
+ / - Hover over image to Zoom
Other Views

    Class 0 EPDM Lineman Gloves, Size 9.5

    Manufacturer: Salisbury
    Manufacturer #: E011BL/9H
    SKU: 25401449
    $96.51
    Checking Pricing
         
    Color:Blue
    Size:9.5
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011BL/9H
    • Color Blue
    • Size 9.5
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 11 inch length, Size 9.5 with blue color. AC Max. Use Voltage- 1000, AC Test Voltage- 5000.