Lutron CARS-15-TR-WH Claro® Straight Blade Receptacle, Duplex, Tamper Resistant, 15A 125V, White | Graybar Store
Lutron - Claro® Straight Blade Receptacle, Duplex, Tamper Resistant, 15A 125V, White - CARS-15-TR-WH
+ / - Hover over image to Zoom
Other Views

    Claro® Straight Blade Receptacle, Duplex, Tamper Resistant, 15A 125V, White

    Manufacturer: Lutron
    Manufacturer #: CARS-15-TR-WH
    SKU: 25720390
    $12.03
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CARS-15-TR-WH
    • Color White
    • Amperage 15A
    • Ground Self-Grounding
    • Materials Plastic
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Claro® 15A 125V tamper resistant straight blade duplex receptacle.