Ortronics (Legrand) OR-110DBC5E100 Clarity®: 5e Category 5e 110 Block Kits, 100 Pair | Graybar Store
Ortronics (Legrand) - Clarity®: 5e Category 5e 110 Block Kits, 100 Pair - OR-110DBC5E100
+ / - Hover over image to Zoom
Other Views

    Clarity®: 5e Category 5e 110 Block Kits, 100 Pair

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-110DBC5E100
    SKU: 22103738
    $47.51
    Checking Pricing
         
    No. of Pairs:100
    Product Includes:(20) 4-Pair and (4) 5-Pair Clips
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-110DBC5E100
    • Style Without Legs
    • Category Cat 5e
    • No. of Pairs 100
    • Product Includes (20) 4-Pair and (4) 5-Pair Clips
    • Country of Origin MY - Malaysia
    Product Overview:
    100-pair 110 connecting block with (20) 4-pair and (4) 5-pair clips, without legs.
    • 110 termination
    • Includes base wiring block, connecting blocks and label holders