Ortronics (Legrand) OR-PHDTKSU24 Clarity® Unloaded TKS Shielded Flat Patch Panel, 24-Port | Graybar Store
Ortronics (Legrand) - Clarity® Unloaded TKS Shielded Flat Patch Panel, 24-Port - OR-PHDTKSU24
+ / - Hover over image to Zoom
Other Views

    Clarity® Unloaded TKS Shielded Flat Patch Panel, 24-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDTKSU24
    SKU: 25414332
    $113.48
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDTKSU24
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Country of Origin US - USA
    Product Overview:
    24-port TKS shielded flat patch panel.
    • Jacks rear-load into panel
    • High density solution
    • Jacks not included