Ortronics (Legrand) Clarity® TracJack® Category 5e Jack, 45° | Graybar Store
Ortronics (Legrand) - Clarity® TracJack® Category 5e Jack, 45°
+ / - Hover over image to Zoom
Other Views

    Clarity® TracJack® Category 5e Jack, 45°

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Category Cat 5e
    • Termination Style IDC
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Ports
    Plating Material
    Price
    OR-TJ5E45-36
    22108759
    Blue
    1
    Nickel-Plated
    $
    6
    .20
    /
    EA
    22108759
    Color
    Blue
    No. of Ports
    1
    Plating Material
    Nickel-Plated
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-TJ5E45
    22103106
    Fog White
    1
    Nickel-Plated
    $
    6
    .20
    /
    EA
    22103106
    Color
    Fog White
    No. of Ports
    1
    Plating Material
    Nickel-Plated
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-TJ5E45-13
    22077323
    Ivory
    1
    Nickel-Plated
    $
    6
    .20
    /
    EA
    22077323
    Color
    Ivory
    No. of Ports
    1
    Plating Material
    Nickel-Plated
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-TJ5E45-43
    22113394
    Orange
    1
    Nickel-Plated
    $
    6
    .20
    /
    EA
    22113394
    Color
    Orange
    No. of Ports
    1
    Plating Material
    Nickel-Plated
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108759 SKU, 22108759 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103106 SKU, 22103106 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22077323 SKU, 22077323 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22113394 SKU, 22113394 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available