Valcom S-551-5 Clarity Speaker Back box, Package of 5 | Graybar Store
Valcom - Clarity Speaker Back box, Package of 5 - S-551-5
+ / - Hover over image to Zoom
Other Views

    Clarity Speaker Back box, Package of 5

    Manufacturer: Valcom
    Manufacturer #: S-551-5
    SKU: 88060938
    $15.55
    Checking Pricing
         
    Size:12.3 in. D x 4 in. H
    Packaging:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-551-5
    • Size 12.3 in. D x 4 in. H
    • Packaging 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker Back Box Enclosure has four 1/2 inch and 3/4 inch knockouts at 90 degree. It shall be made of 22 gauge coated steel. Dimensions shall be 12.3 inch D x 4 inch H, Pack Of 5