Ortronics (Legrand) OR-S22600-13 Clarity® Series II® Enhanced Category 6 Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 6 Jack - OR-S22600-13
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 6 Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S22600-13
    SKU: 25067190
    $24.51
    Checking Pricing
         
    Color:Ivory
    No. of Ports:2
    Additional Features:Easy Lace IDC Housing; Easy to Follow T568A And T568B Wiring Labels
    Part Number:OR-S22600-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S22600-13
    • Color Ivory
    • Part Number OR-S22600-13
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 2
    • Additional Features Easy Lace IDC Housing; Easy to Follow T568A And T568B Wiring Labels
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® SERIES 2 Module, Ivory, No. of Ports: 2