Ortronics (Legrand) OR-S22600-00 Clarity® Series II® Enhanced Category 6 Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 6 Jack - OR-S22600-00
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 6 Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S22600-00
    SKU: 22037083
    $24.51
    Checking Pricing
         
    Additional Features:Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Dimensions (Inches):1.9 W x 1.04 D x 0.92 H
    Labels:Wiring Label
    No. of Conductors:6
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S22600-00
    • No. of Conductors 6
    • Size 1 Unit
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Additional Features Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    • Dimensions (Inches) 1.9 W x 1.04 D x 0.92 H
    • Flammability Rating UL-rated 94V-0
    • Labels Wiring Label
    • Wiring Configuration T568A/T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Series II Module, Black, Beryllium Copper; Glass (Base); Phosphor Bronze; Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 1.9 W x 1.2 D x 0.92 H in