Ortronics (Legrand) OR-S21600 Clarity® Series II® Enhanced Category 6 Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 6 Jack - OR-S21600
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 6 Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S21600
    SKU: 22037074
    $12.22
    Checking Pricing
         
    Color:Fog White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S21600
    • Color Fog White
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration T568A/T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Series II® fog white enhanced Cat 6 jack, 1-port.
    • ETL verified to Category 6 component standard
    • Center tuned design
    • Easy to follow T568A and T568B wiring label
    • Rugged Series II footprint
    • Icon compatible, Category 6 marking on jack face