Ortronics (Legrand) Clarity® Series II® Enhanced Category 6 Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 6 Jack
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 6 Jack

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® 6 Series II module is verified to TIA Category 6 component specification. The module is front-loading and front removable.

    • ETL verified to Category 6 component standard
    • Center tuned design
    • Easy to follow T568A and T568B wiring label
    • Rugged Series II footprint
    • Icon compatible, Category 6 marking on jack face
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    No. of Ports
    Additional Features
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    Price
    OR-S21600
    22037074
    Fog White
    1
    $
    12
    .22
    /
    EA
    22037074
    Color
    Fog White
    No. of Ports
    1
    Additional Features
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    $
    12
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S22600
    22037082
    Fog White
    2
    $
    24
    .08
    /
    EA
    22037082
    Color
    Fog White
    No. of Ports
    2
    Additional Features
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    $
    24
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S21600-88
    22037080
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    1 Each
    1.9 W x 1.04 D x 0.92 H
    Wiring Label
    6
    $
    12
    .40
    /
    EA
    22037080
    Color
    No. of Ports
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    1 Each
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    Part Number
    $
    12
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S22600-00
    22037083
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    1.9 W x 1.04 D x 0.92 H
    Wiring Label
    6
    1 Unit
    $
    24
    .51
    /
    EA
    22037083
    Color
    No. of Ports
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    1 Unit
    Part Number
    $
    24
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S22600-99
    22037087
    Wiremold Ivory
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    1.9 W x 1.04 D x 0.92 H
    Wiring Label
    1 Unit
    $
    24
    .51
    /
    EA
    22037087
    Color
    Wiremold Ivory
    No. of Ports
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    Size
    1 Unit
    Part Number
    $
    24
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S22600-13
    25067190
    Ivory
    2
    Easy Lace IDC Housing; Easy to Follow T568A And T568B Wiring Labels
    OR-S22600-13
    $
    24
    .51
    /
    EA
    25067190
    Color
    Ivory
    No. of Ports
    2
    Additional Features
    Easy Lace IDC Housing; Easy to Follow T568A And T568B Wiring Labels
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    OR-S22600-13
    $
    24
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S21600-99
    22037081
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    1 Each
    1.9 W x 1.04 D x 0.92 H
    Wiring Label
    6
    $
    12
    .40
    /
    EA
    22037081
    Color
    No. of Ports
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    1 Each
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    Part Number
    $
    12
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-S22600-88
    22037086
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    1.9 W x 1.04 D x 0.92 H
    Wiring Label
    6
    1 Unit
    $
    24
    .51
    /
    EA
    22037086
    Color
    No. of Ports
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    1 Unit
    Part Number
    $
    24
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037074 SKU, 22037074 ANALYTICS...
    Additional Features
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    Price
    $
    12
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037082 SKU, 22037082 ANALYTICS...
    Additional Features
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    Price
    $
    24
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037080 SKU, 22037080 ANALYTICS...
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    1 Each
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    Part Number
    Price
    $
    12
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037083 SKU, 22037083 ANALYTICS...
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    1 Unit
    Part Number
    Price
    $
    24
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037087 SKU, 22037087 ANALYTICS...
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    Size
    1 Unit
    Part Number
    Price
    $
    24
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067190 SKU, 25067190 ANALYTICS...
    Additional Features
    Easy Lace IDC Housing; Easy to Follow T568A And T568B Wiring Labels
    Packaging
    Dimensions (Inches)
    Labels
    No. of Conductors
    Size
    Part Number
    OR-S22600-13
    Price
    $
    24
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037081 SKU, 22037081 ANALYTICS...
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    1 Each
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    Part Number
    Price
    $
    12
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037086 SKU, 22037086 ANALYTICS...
    Additional Features
    Ensures Standards Compliance; Less Intrusive Access for Adds, Moves And Changes; Supports 606 Designation Requirements;
    Packaging
    Dimensions (Inches)
    1.9 W x 1.04 D x 0.92 H
    Labels
    Wiring Label
    No. of Conductors
    6
    Size
    1 Unit
    Part Number
    Price
    $
    24
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available