Ortronics (Legrand) OR-S215E00 Clarity® Series II® Enhanced Category 5e Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 5e Jack - OR-S215E00
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 5e Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S215E00
    SKU: 22037776
    $6.97
    Checking Pricing
         
    Color:Fog White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S215E00
    • Color Fog White
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 1
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Series II® fog white enhanced Cat 5e jack, 1-port.
    • ETL verified to Category 5e component standard
    • Center tuned design
    • Easy to follow T568A and T568B wiring label
    • Rugged Series II footprint
    • Icon compatible, Category 5e marking on jack face