Valcom S-505 Clarity Classic Wall Speaker, 8 Inch | Graybar Store
Valcom - Clarity Classic Wall Speaker, 8 Inch - S-505
+ / - Hover over image to Zoom
Other Views

    Clarity Classic Wall Speaker, 8 Inch

    Manufacturer: Valcom
    Manufacturer #: S-505
    SKU: 88060932
    $57.40
    Checking Pricing
         
    Size:8 in.
    Color:Dark Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-505
    • Color Dark Brown
    • Size 8 in.
    • Country of Origin US - USA
    Product Overview:
    8 inch walnut wall speaker assembly, with dark brown grille cloth.