Ortronics (Legrand) OR-PJ600-43 Clarity® Category 6 Panel Jack - Rear Load, Dark Orange | Graybar Store
Ortronics (Legrand) - Clarity® Category 6 Panel Jack - Rear Load, Dark Orange - OR-PJ600-43
+ / - Hover over image to Zoom
Other Views

    Clarity® Category 6 Panel Jack - Rear Load, Dark Orange

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PJ600-43
    SKU: 25163026
    $9.61
    Checking Pricing
         
    Color:Dark Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PJ600-43
    • Color Dark Orange
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style 110 Punchdown
    • Mounting Panel Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® dark orange rear load Cat 5e jack.
    • ETL verified to Category 6 component standard
    • Secures mounting of jack into the panel
    • Easy to follow T568A and T568B wiring label
    • Rear Load
    • Icon compatible, Category 6 marking on jack face