Ortronics (Legrand) OR-PHD5EFF24 Clarity® Category 5e Feed-Through Patch Panel, 24-Port | Graybar Store
Ortronics (Legrand) - Clarity® Category 5e Feed-Through Patch Panel, 24-Port - OR-PHD5EFF24
+ / - Hover over image to Zoom
Other Views

    Clarity® Category 5e Feed-Through Patch Panel, 24-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5EFF24
    SKU: 25186858
    $298.55
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5EFF24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 24
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® 24-port feed-through patch panel, 1RU.
    • Category 5e compliant
    • Feed-through patch panel
    • 1 Rack Unit