Ortronics (Legrand) Clarity® Cat 6A High Density Patch Panel With 6-Port Modules | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6A High Density Patch Panel With 6-Port Modules
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6A High Density Patch Panel With 6-Port Modules

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® 6 high density patch panel is component compliant to TIA/EIA Category 6 performance requirements. The jacks on this patch panel are grouped in six-port modules.

    • ETL verified to TIA Category 6A component specifications
    • Includes rear cable management
    • High density design
    • Universally wired 110 termination
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 6a
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A; T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Color
    Price
    OR-PHD6AU24
    25404207
    Loaded
    1
    24
    Non Shielded
    $
    426
    .49
    /
    EA
    25404207
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    $
    426
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD6AU48
    25404206
    Loaded
    2
    48
    Black
    $
    853
    .28
    /
    EA
    25404206
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Color
    Black
    $
    853
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404207 SKU, 25404207 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    Price
    $
    426
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404206 SKU, 25404206 ANALYTICS...
    No. of Ports
    48
    Shielding
    Color
    Black
    Price
    $
    853
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available